4 REMOTE & 1 LOCAL SIMULTANEOUS USERS, 24PORT CAT5 FHD IP KVM WITH VIRTUAL MEDIA

  • Mfr # KN4032VB

  • Zoro # G421703754


product price: $7,629.99
/ea
Free Shipping & Returns

Key Features

Length
17.07 in
Features
LED Indicator
Input Voltage Range
100-240 V
Number of Network (RJ-45) Ports
36
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN4032VB
Zoro #
G421703754
UPC #
194644169855
Country of Origin
China

Dimensions

Length
17.07 in
Width
16.2 in
Height
1.7 in

Details

Features
LED Indicator
Input Voltage Range
100-240 V
Number of Network (RJ-45) Ports
36
Number of Local Users Supported
1
USB
Yes
HDMI
Yes
Maximum Operating Temperature
104°F (40°C)
Package Contents
KN4032VB KVM over IP Switch, 2x power cords, 1x mounting kit, 2x Lok-U-Plugs, 1x Lok-U-Plug installation tool, 1x foot pad set (4 pcs.), 1x user instructions
Network (RJ-45)
Yes
Input Current
1A
Server Connection Via Twisted Pair
Category 5
Number of HDMI Ports
1
USB 2.0
Yes
Number of VGA Ports
1
Frequency
50 Hz, 60 Hz
Graphic Mode
Full HD
Device Type
KVM over IP
Number of USB Ports
6
Minimum Operating Temperature
32°F (0°C)
Number of Computers Supported
512
Max. Resolution
1920 x 1200
Item
KVM Switchbox
VGA
Yes
USB Standard
USB 2.0
Connectivity Technology
Wired
Number of Remote Users Supported
4

Description

AND DUAL POWER SUPPLY - FIPS140-2 TAA COMPLIANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.