Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 REMOTE & 1 LOCAL SIMULTANEOUS USERS, 64PORT CAT5 FHD IP KVM WITH VIRTUAL MEDIA

  • Mfr # KN4064VB

  • Zoro # G815658998


product price: $9,939.99
/ea
Free Shipping & Returns

Key Features

Device Type
KVM over IP
Connectivity Technology
Wired
Height
3.5 in
HDMI
Yes
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN4064VB
Zoro #
G815658998
UPC #
672792014062
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5 in
Width
16.2 in
Length
17.08 in

Details

Device Type
KVM over IP
Connectivity Technology
Wired
HDMI
Yes
Frequency
50 Hz, 60 Hz
Graphic Mode
Full HD
Package Contents
KN4064VB KVM over IP Switch, 2x power cords, 1x mounting kit, 2x Lok-U-Plugs, 1x Lok-U-Plug installation tool, 1x foot pad set (4 pcs.), 1x user instructions
Maximum Operating Temperature
104°F (40°C)
Input Voltage Range
100-240 v
Number of VGA Ports
1
Minimum Operating Temperature
32°F (0°C)
Features
LED Indicator
Network (RJ-45)
Yes
Number of Remote Users Supported
4
Number of Local Users Supported
1
USB Standard
USB 2.0
Number of Network (RJ-45) Ports
68
Number of USB Ports
6
VGA
Yes
USB 2.0
Yes
USB
Yes
Maximum Operating Distance
164.04 ft
Number of Computers Supported
512
Item
KVM Switchbox
Max. Resolution
1920 x 1200
Input Current
1A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.