Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K-30 SINGLE PORT DISPLAYPORT KVM OVER IP SLIM VERSION

  • Mfr # CN9950

  • Zoro # G116424513


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
4096 x 2160
Number of Computers Supported
1
USB
Yes
Number of Remote Users Supported
1
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN9950
Zoro #
G116424513
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.1 in
Width
7.9 in
Depth
5.9 in

Details

Max. Resolution
4096 x 2160
Item
KVM Switchbox
Number of Computers Supported
1
USB
Yes
Number of Remote Users Supported
1
Number of Local Users Supported
1
DisplayPort
Yes
Number of USB Ports
4
Package Contents
1-Local/Remote Share Access Single Port 4K DisplayPort KVM over IP Switch, 1 x DisplayPort Cable, 1 x USB Cable (USB-A to USB-B), 1 x USB Cable (USB-A to Mini-USB), 1 x Power Adapter, 1 x Mounting Kit, 1 x Footpad Set (4pcs), 1 x User Instructions
Number of DisplayPorts
2
Mount Type
Rack-mountable, Desktop
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.