Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K-30 SINGLE PORT HDMI KVM OVER IP SLIM VERSION

  • Mfr # CN9850

  • Zoro # G421702252


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
4
Graphic Mode
4K
Data Transfer Rate
125-MB/s
Network (RJ-45)
Yes
Maximum Operating Temperature
122°F (50°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN9850
Zoro #
G421702252
UPC #
672792015816
Country of Origin
China

Dimensions

Length
7.87 in
Width
5.9 in
Height
1.1 in

Details

Number of Network (RJ-45) Ports
4
Graphic Mode
4K
Data Transfer Rate
125-MB/s
Network (RJ-45)
Yes
Maximum Operating Temperature
122°F (50°C)
Item
KVM Switchbox
Package Contents
CN9850 4K HDMI KVM over IP Switch, 1x KVM Cable(1.8 m), 1x USB Cable (USB Type-A to USB Mini-B; 1.8 m), 1x Control Terminal Block, 1x Power Adapter and Power cord, 1x Mounting Kit, 2x HDMI Lock Pros, 1x Foot Pad Set (4 pcs), 1x User Instructions
Number of Local Users Supported
1
HDMI
Yes
Input Voltage Range
5VDC
Compatible With
KVM over IP Switches: KA8270, KA8278, KA8280, KA8288, Management Software / Control Center: CC2000 4.0, CCVSR, Rack KVM Switches: CS17916, CS1798
Number of USB Ports
4
Features
LED Indicator
Number of Computers Supported
1
USB
Yes
Number of Remote Users Supported
1
Max. Resolution
4096 x 2160
Minimum Operating Temperature
32°F (0°C)
Connectivity Technology
Wired
Device Type
KVM over IP
Number of HDMI Ports
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.