
4K HDMI KVM OVER IP W/ POE TRANSMITTER U
Mfr # KE8952T
Zoro # G716424326
product price: $2,289.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
5 V DC
Environmentally Friendly
Yes
Graphic Mode
4K
Connectivity Technology
Wired
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KE8952T
Zoro #
G716424326
UPC #
672792000000
Country of Origin
Taiwan, Province of China
Dimensions
Transmitter Height
1.65 in
Transmitter Width
6.41 in
Transmitter Depth
8.46 in
Details
Input Voltage
5 V DC
Environmentally Friendly
Yes
Graphic Mode
4K
Connectivity Technology
Wired
Network (RJ-45)
Yes
Number of Computers Supported
1
HDMI
Yes
Mount Type
Rack-mountable
Maximum Operating Distance
328.08 ft
Number of USB Ports
3
Power Consumption
7.22 W
Package Contents
4K HDMI Single Display KVM over IP Transmitter with PoE, 1 x KVM Cable (HDMI, USB, Audio; 1.8m/6ft), 1 x HDMI LockPro, 1 x Foot Pad Set, 1 x Mounting Kit, 1 x User Instructions
Item
KVM Extender
Number of Network (RJ-45) Ports
2
Number of Local Users Supported
1
Max. Resolution
3840 x 2160
USB
Yes
Number of HDMI Ports
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.