Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4pt Dual Video/Link DVI KVMP Switch

  • Mfr # CS1644A

  • Zoro # G116424339


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Number of DVI Ports
10
Number of USB Ports
8
Number of Computers Supported
4
Number of Local Users Supported
1
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1644A
Zoro #
G116424339
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
6.1 in
Depth
17 in

Details

Number of DVI Ports
10
Number of USB Ports
8
Number of Computers Supported
4
Number of Local Users Supported
1
Item
KVM Switchbox
Power Consumption
12.19 W
USB
Yes
Max. Resolution
2560 x 1600
Input Voltage
5.3 V DC
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Microphone
Yes
Graphic Mode
WQXGA
Number of Network (RJ-45) Ports
1
Platform Supported
Linux, PC, Mac
DVI
Yes
Package Contents
4-Port USB DVI Dual View KVMP Switch, 8 x Custom DVI Dual Link Cable Sets, 1 x Power Adapter, 1 x User Instructions
Headphone
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.