Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X4 USB3.1 GEN1 INDUSTRIAL HUB SWITCH

  • Mfr # US3344I

  • Zoro # G515626174


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Number of Thunderbolt Ports
4
Width
3.1 in
Host Interface
USB 3.2 Gen 1
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US3344I
Zoro #
G515626174
UPC #
672792009549
Country of Origin
China

Dimensions

Width
3.1 in
Length
7.9 in
Height
1 in

Details

Environmentally Friendly
Yes
Item
USB Switch
Number of Thunderbolt Ports
4
Host Interface
USB 3.2 Gen 1
Package Contents
4 x 4 USB 3.1 Gen 1 Industrial Hub Switch, 2 x USB 3.1 Gen 1 Type-B to Type-A Cable 1.2M, 2 x USB 3.1 Gen 1 Type-B to Type-A Cable 1.8M, 1 x Remote Port Selector, 1 x Mounting Kit, 1 x Terminal Block Adapter Set (an RS-422/RS-485 and a DC terminal block adapter), 1 x User Instructions
Number of USB 3.1 Ports
4
Platform Supported
Mac, PC, Linux
Total Number of USB Ports
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.