
5K DisplayPort KVM over IP Receiver with 10Gb network Fiber & Copper
Mfr # KX9970R
Zoro # G616424488
product price: $2,869.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Rack-mountable
Input Voltage
12 V DC
Maximum Operating Distance
32808.40 ft
Platform Supported
PC
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KX9970R
Zoro #
G616424488
UPC #
672792000000
Country of Origin
Unknown
Dimensions
Receiver Width
8.82 in
Receiver Length
8.90 in
Receiver Height
2.09 in
Details
Mount Type
Rack-mountable
Input Voltage
12 V DC
Maximum Operating Distance
32808.40 ft
Platform Supported
PC
Item
KVM Extender Receiver
USB
Yes
Number of Local Users Supported
1
Number of Computers Supported
1
Power Consumption
20.48 W
Number of Network (RJ-45) Ports
1
Number of USB Ports
4
Max. Resolution
5120 x 2880
Device Type
KVM Extender
DisplayPort
Yes
Graphic Mode
5K
Connectivity Technology
Wired
Network (RJ-45)
Yes
Package Contents
KX9970R 5K DisplayPort KVM over IP Receiver, 1 x Power Adapter, 1 x Foot Pad Set (4 pcs), 1 x User Instructions
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.