Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5K DisplayPort KVM over IP Transmitter with 10Gb network Fiber & Copper

  • Mfr # KX9970T

  • Zoro # G516424472


product price: $2,869.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
3
Network (RJ-45)
Yes
Input Voltage
12 V DC
Device Type
KVM Extender
Maximum Operating Distance
32808.40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX9970T
Zoro #
G516424472
UPC #
672792000000
Country of Origin
Unknown

Dimensions

Transmitter Height
1.65 in
Transmitter Length
8.46 in
Transmitter Width
6.42 in

Details

Number of USB Ports
3
Network (RJ-45)
Yes
Input Voltage
12 V DC
Device Type
KVM Extender
Maximum Operating Distance
32808.40 ft
Number of Computers Supported
1
USB
Yes
Connectivity Technology
Wired
Mount Type
Rack-mountable
Power Consumption
18.88 W
Number of Local Users Supported
2
Graphic Mode
5K
Number of Network (RJ-45) Ports
1
Item
KVM Extender Transmitter
DisplayPort
Yes
Package Contents
KX9970T 5K DisplayPort KVM over IP Transmitter, 1 x DisplayPort Cable, 1 x USB Type-A to Type-B Cable, 1 x Mounting Kit, 1 x Power Adapter, 1 x Foot Pad Set (4 pcs), 1 x User Instructions
Platform Supported
PC
Max. Resolution
5120 x 2880

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.