Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5K DP DUAL DISPLAY KVM OVER IP RECEIVER

  • Mfr # KX9980R

  • Zoro # G922605540


product price: $3,029.99
/ea
Free Shipping & Returns

Key Features

Input Voltage Range
12 VDC
Receiver Length
8.90 in
Receiver Width
8.82 in
DisplayPort
Yes
Max. Resolution
5120 x 2880
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX9980R
Zoro #
G922605540
UPC #
672792016417
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Length
8.90 in
Receiver Width
8.82 in
Receiver Height
2.09 in

Details

Item
KVM Extender Receiver
Input Voltage Range
12 VDC
DisplayPort
Yes
Max. Resolution
5120 x 2880
Maximum Operating Distance
32808.40 ft
Number of USB Ports
6
Network (RJ-45)
Yes
USB
Yes
Number of Network (RJ-45) Ports
1
Graphic Mode
5K
Package Contents
KX9980R 5K DisplayPort Dual Display KVM over IP Receiver, 1x Power Adapter and Power Cord, 1x User Instructions
Connectivity Technology
Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.