
66 ft 20m USB 3.2 Gen1 Extender Cable
Mfr # UE332C
Zoro # G216423256
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Product Material
Plastic
Cable Characteristic
Extension Cable
Color
Black
Features
Plug & Play
Device Supported
Notebook, Camera, Desktop PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UE332C
Zoro #
G216423256
UPC #
672792000000
Country of Origin
Taiwan, Province of China
Details
Product Material
Plastic
Cable Characteristic
Extension Cable
Color
Black
Features
Plug & Play
Device Supported
Notebook, Camera, Desktop PC
Connector Gender on First End
Male
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type C - Female
Package Contents
20 M USB 3.2 Gen 1 Extender Cable, 1 x Power Adapter, 1 x User Instructions
Data Transfer Speed
5-Gbit/s
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Female
Connector Gender on Second End
Female
Item
Data Transfer Cable
Cable Type
USB/USB-C
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.