Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT. SINGLE DISTPLAY USB AND HDMI TO DP UNIVERSAL SECURE KVM CABLE

  • Mfr # 2L7D02HDP

  • Zoro # G522446468


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
1 x HDMI Digital Audio/Video - Male
Features
HDCP 1.4, Plug & Play
Connector on Second End Details
1 x DisplayPort 1.2a Digital Audio/Video - Male, 1 x Powered USB Type A - Male
Device Supported
Network Device, KVM Switch, Audio/Video Device, Gaming Console, PC, Notebook, Monitor
Compatible With
Aten KVM Switches: CS19208, CS19216, CS1822, CS1824, CS1942DP, CS1944DP, CS1924, CS1924
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2L7D02HDP
Zoro #
G522446468
UPC #
822088280446
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
5.91 ft

Details

Connector on First End Details
1 x HDMI Digital Audio/Video - Male
Features
HDCP 1.4, Plug & Play
Connector on Second End Details
1 x DisplayPort 1.2a Digital Audio/Video - Male, 1 x Powered USB Type A - Male
Device Supported
Network Device, KVM Switch, Audio/Video Device, Gaming Console, PC, Notebook, Monitor
Compatible With
Aten KVM Switches: CS19208, CS19216, CS1822, CS1824, CS1942DP, CS1944DP, CS1924, CS1924
Product Material
PVC
Item
A/V Cable
Supported Resolution
4096 x 2160
Cable Type
DisplayPort/HDMI/USB
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.