
6Ft. Usb-Ps/2 Combo Cable
Mfr # 2L5302UP
Zoro # G0460289
product price: $33.45
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
(1) 15-pin HD-15 - Male
End 2 Connection Type
(1) 15-pin HD-15 - Male, (1) 6-pin Mini-DIN - Male, (1) USB Type A - Male
Color
Black
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2L5302UP
Zoro #
G0460289
UPC #
672792002694
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Item
KVM Cable
End 1 Connection Type
(1) 15-pin HD-15 - Male
End 2 Connection Type
(1) 15-pin HD-15 - Male, (1) 6-pin Mini-DIN - Male, (1) USB Type A - Male
Color
Black
Conductor Material
Copper
Shielded / Unshielded
Shielded
Compatibility
Aten KVM Switch:CS82UCS84UCL5808CL5816
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.