
6INCH USB2.0 HDMI KVM CABLE - CS18208 / CS18216
Mfr # 2L7D02UHX3
Zoro # G816424349
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Cable Length
5.91 ft
Connectivity Technology
Wired
Color
Black
Recommended Usage
All-in-One Computer, Server
Compatible With
ATEN HDMI KVM Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2L7D02UHX3
Zoro #
G816424349
UPC #
672792000000
Country of Origin
China
Dimensions
Cable Length
5.91 ft
Details
Connectivity Technology
Wired
Color
Black
Item
Cable Kit
Recommended Usage
All-in-One Computer, Server
Compatible With
ATEN HDMI KVM Switch
Connector Type
HDMI - Male, USB Type B - Male, USB Type A - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.