Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7x3 Seamless Presentation Matrix Switch

  • Mfr # VP2730

  • Zoro # G516433313


product price: $1,729.99
/ea
Free Shipping & Returns

Key Features

HDMI Out
Yes
Maximum Operating Distance
229.66 ft
HDMI In
Yes
Number of Displays Supported
3
Number of DisplayPort Inputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP2730
Zoro #
G516433313
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10.3 in
Height
1.7 in
Width
17 in

Details

HDMI Out
Yes
Maximum Operating Distance
229.66 ft
HDMI In
Yes
Number of Displays Supported
3
Number of DisplayPort Inputs
1
Number of USB Ports
3
Media Type Supported
Twisted Pair
Connectivity Technology
Cable
Connectivity (RJ-45)
Yes
Number of VGA Inputs
1
Device Supported
Blu-ray Disc Player, Display, Media Center, Set-top Box
Environmentally Friendly
Yes
Number of HDMI Outputs
2
Number of Connectivity (RJ-45) Ports
2
Mount Type
Desktop
DisplayPort
Yes
Number of HDMI Inputs
5
Number of Input Devices Supported
7
Package Contents
VP2730 7 x 3 Presentation Matrix Switch with Streaming, HDBaseT, 1 x IR Receiver, 1 x IR Remote Control, 1 x Power Cord, 2 x Terminal Blocks, 4 x Foot Pads, 1 x User Instructions
VGA In
Yes
Max. Resolution
1920 x 1200
Item
Audio/Video Switchbox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.