Zoro Homepage

8-PORT 17 LCD KVM CONSOLE KIT

  • Mfr # CL5708MUKIT

  • Zoro # G314883037


product price: $1,147.99
/ea
Free Shipping & Returns

Key Features

Keyboard
Yes
Screen Mode
SXGA
Device Type
LCD Rack Console
USB
Yes
Screen Size
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5708MUKIT
Zoro #
G314883037
UPC #
672792503344
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
17 in
Width
25.3 in
Depth
18.9 in
Height
1.7 in

Details

Keyboard
Yes
Screen Mode
SXGA
Device Type
LCD Rack Console
USB
Yes
Platform Supported
Sun, Mac, PC
Input Voltage
230 V AC, 120 V AC
Package Contents
CL5708MUKIT 17" Rackmount LCD with KVM Switch, 2 x 4ft. USB KVM Cable, 4 x 6ft. USB KVM Cable, 2 x 10ft. USB KVM Cable, 11 x 5-in-1 Console Cable, 1 x Firmware Upgrade Cable, 1 x Power Cord, 1 x Grounding Wire, 1 x User Manual, 1 x Quick Start Guide
Power Consumption
25.10 W
Item
LCD Rack Console
Product Material
Plastic, Metal
Screen Resolution
1280 x 1024
Input Current
1A
Input Voltage Range
100-240V AC
Display Screen Type
LCD
Daisy Chain
Yes
Frequency
60 Hz, 50 Hz
Number of Computers Supported
8
Number of USB Ports
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.