Shop ATEN
See all product information
Create Account
8-PORT 17.3IN LCD INTEGRATED USB/PS2 COMBO KVM WITH AN EXTRA CONSOLE PORT AND USB
- Mfr # CL5708MW
- Zoro # G716424364
product price:Â
$
1,669.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
230V AC, 120V AC
Number of Computers Supported
16
Display Screen Type
LED
Aspect Ratio
16:09
Maximum Operating Temperature
104°F (40°C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL5708MW
- Zoro #
- G716424364
- UPC #
- 672792000000
- Country of Origin
- Taiwan, Province of China
- Item
- LCD Rack Console
- Input Voltage
- 230V AC, 120V AC
- Number of Computers Supported
- 16
- Display Screen Type
- LED
- Aspect Ratio
- 16:09
- Maximum Operating Temperature
- 104°F (40°C)
- Minimum Operating Temperature
- 32°F (0°C)
- Input Voltage Range
- 100-240V AC
- Keyboard
- Yes
- Platform Supported
- PC, Mac, Linux, Sun
- USB
- Yes
- PS/2 Port
- Yes
- Pointing Device Type
- Mouse
- Number of USB Ports
- 1
- VGA
- Yes
- Product Material
- Metal, Plastic
- Screen Resolution
- 1920 x 1080
- Screen Mode
- Full HD
- Package Contents
- 8-Port PS/2-USB VGA Single Rail LCD KVM Switch, 2 x Custom KVM Cable (VGA, USB; 1.8m/6ft), 1 x Custom Console Cable (VGA, USB, PS/2; 27cm/0.88ft), 1 x Firmware Upgrade Cable, 1 x Power Cord (AC Power Models), 1 x User Instructions
- KVM Switch
- Yes
- Daisy Chain
- Yes
- Device Type
- LCD Rack Console
Dimensions
- Rack Height
- 1U
- Width
- 27.1 in
- Screen Size
- 17.3 in
- Height
- 1.7 in
Description
8-PORT 17.3IN LCD INTEGRATED USB/PS2 COMBO KVM WITH AN EXTRA CONSOLE PORT AND USB PERIPHERAL SUPPORT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.