Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Port 19 Lcd Integrated Ip Kvm Usb/Ps2

  • Mfr # CL5708IN

  • Zoro # G9459450


product price: $1,469.99
/ea
Free Shipping & Returns

Key Features

Package Contents
1 x CL5708I LCD KVM Over IP Switch With Standard Rack Mount Kit, 2 x Custom KVM Cables (VGA, USB; 1.8-m/6 ft), 1 x Custom Console Cable (VGA, USB, PS/2; 27-cm/0.88 ft), 1 x Firmware Upgrade Cable, 1 x Power Cord, 1 x User Instructions
Pointing Device Type
TouchPad
Network (RJ-45)
Yes
Input Voltage Range
120V AC to 230V AC
Product Material
Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5708IN
Zoro #
G9459450
UPC #
672792007491
Country of Origin
Unknown

Dimensions

Width
27.1 in
Screen Size
19 in
Depth
18.9 in
Rack Height
1U
Height
1.7 in

Details

Package Contents
1 x CL5708I LCD KVM Over IP Switch With Standard Rack Mount Kit, 2 x Custom KVM Cables (VGA, USB; 1.8-m/6 ft), 1 x Custom Console Cable (VGA, USB, PS/2; 27-cm/0.88 ft), 1 x Firmware Upgrade Cable, 1 x Power Cord, 1 x User Instructions
Pointing Device Type
TouchPad
Network (RJ-45)
Yes
Input Voltage Range
120V AC to 230V AC
Product Material
Metal, Plastic
Proprietary Interface
Yes
KVM Technology
Digital
KVM Switch
Yes
Number of Proprietary Ports
9
Daisy Chain
Yes
Platform Supported
Sun, PC, Mac, Linux
Environmentally Friendly
Yes
Screen Resolution
1920 x 1200
Screen Mode
WUXGA
USB
Yes
Display Screen Type
LCD
Number of Network (RJ-45) Ports
1
Item
LCD Rack Console
Keyboard
Yes
Number of USB Ports
1
Number of Computers Supported
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.