Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT 19IN. LCD KVM

  • Mfr # CL5708N

  • Zoro # G021704397


product price: $1,830.99
/ea
Free Shipping & Returns

Key Features

Display Screen Type
LCD
Screen Size
19 in
Height
1.7 in
Pointing Device Type
TouchPad
Number of Computers Supported
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5708N
Zoro #
G021704397
UPC #
672792400421
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
19 in
Height
1.7 in
Width
18.9 in
Depth
24.9 in

Details

Display Screen Type
LCD
Pointing Device Type
TouchPad
Number of Computers Supported
8
USB
Yes
Screen Resolution
1280 x 1024
Package Contents
Rack Mount LCD, 2 x Custom KVM Cable Sets, 1 x 5-in-1 Console Cable, 1 x Power Cord, 1 x Firmware Upgrade Cable, 1 x Grounding Wire, 1 x User Manual, 1 x Quick Start Guide
Number of USB Ports
1
Daisy Chain
Yes
Keyboard
Yes
Item
LCD Rack Console
Device Type
LCD Rack Console

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.