Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT CAT 5 DUAL RAIL LCD KVM OVER IP SWITCH 1 LOCAL / 1 REMOTE USER ACCESS

  • Mfr # KL1108VN

  • Zoro # G914876927


product price: $2,470.99
/ea
Free Shipping & Returns

Key Features

Screen Resolution
1920 x 1200
Rack Height
1U
KVM Switch
Yes
Network (RJ-45)
Yes
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL1108VN
Zoro #
G914876927
UPC #
672792403859
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Height
1.7 in
Screen Size
19 in
Depth
18.9 in
Width
27.6 in

Details

Screen Resolution
1920 x 1200
KVM Switch
Yes
Network (RJ-45)
Yes
USB
Yes
DVI
Yes
Item
LCD Rack Console
Display Screen Type
LCD
Number of Network (RJ-45) Ports
14
Environmentally Friendly
Yes
Keyboard
Yes
KVM Technology
Digital
Screen Mode
WUXGA
Power Consumption
29.40 W
VGA
Yes
Platform Supported
Sun, Mac, PC, Linux
Input Voltage Range
120V AC to 230V AC
Number of VGA Ports
1
Pointing Device Type
TouchPad
Number of USB Ports
2
Number of DVI Ports
1
Product Material
Metal
Number of Computers Supported
8
Package Contents
1 x KL1108VN Cat 5 Dual Rail LCD KVM Over IP Switch With a Rack Mount Kit, 2 x SA0142 Serial Adapters (RJ45-F to DB9-M; DTE to DCE), 1 x Power Cord, 1 x User Instructions
Device Type
LCD Rack Console

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.