Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT DVI KVM SWITCH WITH AUDIO

  • Mfr # CS1768

  • Zoro # G616424563


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2048 x 1536
Width
17.2 in
VGA
Yes
Graphic Mode
QXGA
Input Voltage
5.3 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1768
Zoro #
G616424563
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.2 in
Depth
6.3 in
Height
1.7 in

Details

Item
KVM Switchbox
Max. Resolution
2048 x 1536
VGA
Yes
Graphic Mode
QXGA
Input Voltage
5.3 V DC
Number of VGA Ports
1
DVI
Yes
Number of DVI Ports
9
Daisy Chain Supported
Yes
Number of Computers Supported
8
Package Contents
KVM Switch, 1 x F/W Upgrade Cable, 1 x Power Cord, 1 x Rack Mount Kit, 1 x Grounding Wire, 1 x User Manual, 1 x Quick Start Guide
Microphone
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.