Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Port Lcd Kvm 8 Usb-Ps/2 Combo Cables

  • Mfr # CL5808NCKIT

  • Zoro # G0462599


product price: $1,735.99
/ea
Free Shipping & Returns

Key Features

Daisy Chain
Yes
USB
Yes
Depth
18.9 in
Height
1.7 in
Number of Computers Supported
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5808NCKIT
Zoro #
G0462599
UPC #
881317509055
Country of Origin
Unknown

Dimensions

Depth
18.9 in
Height
1.7 in
Screen Size
19 in
Width
26.8 in

Details

Daisy Chain
Yes
USB
Yes
Item
LCD Rack Console
Number of Computers Supported
8
Product Material
Metal, Plastic
Input Voltage
120 V AC, 230 V AC
Device Type
LCD Rack Console
Frequency
50 Hz, 60 Hz
Power Consumption
27.20 W
Package Contents
CL5808NCKIT Dual Rail Rackmount LCD, 2 x 4 ft. USB/PS2 Combo KVM Cable, 4 x 6 ft. USB/PS2 Combo KVM Cable, 2 x 10 ft. USB/PS2 Combo KVM Cable, 1 x 5-in-1 Console Cable, 1 x Firmware Upgrade Cable, 1 x Power Cord, 1 x Grounding Wire, 1 x User Manual, 1 x Quick Start Guide, 1 x Standard Rack Mounting Kit
Input Current
1A
Screen Resolution
1280 x 1024
Number of USB Ports
2
Platform Supported
PC, Sun, Mac
Input Voltage Range
100 to 240V AC
Display Screen Type
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.