Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Port True 4K HDMI Switch

  • Mfr # VS0801HB

  • Zoro # G816424790


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
HDMI Out
Yes
Number of HDMI Outputs
1
Width
6.2 in
Max. Resolution
4096 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS0801HB
Zoro #
G816424790
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
6.2 in
Depth
17.2 in

Details

HDMI Out
Yes
Number of HDMI Outputs
1
Max. Resolution
4096 x 2160
Number of Input Devices Supported
8
Graphic Mode
4K
Maximum Operating Distance
118.11 in
Connectivity Technology
Cable
Number of Displays Supported
1
Number of HDMI Inputs
8
Item
Audio/Video Switchbox
Mount Type
Rack-mountable
Device Supported
Blu-ray Disc Player, DVD Player, Display, Set-top Box, Computer
HDMI In
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.