
8-PORT USB DP DUAL DISPLAY PP4.0 SECURE KVM
Mfr # CS1148DP4
Zoro # G616424396
product price: $1,491.99
/ea
Free Shipping & Returns
Key Features
Package Contents
8-Port USB DisplayPort Dual Display Secure KVM Switch (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions
Frequency
50 Hz, 60 Hz
DisplayPort
Yes
Number of Local Users Supported
1
Mount Type
Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS1148DP4
Zoro #
G616424396
UPC #
672792000000
Country of Origin
Taiwan, Province of China
Dimensions
Depth
17 in
Width
8.1 in
Height
2.6 in
Details
Package Contents
8-Port USB DisplayPort Dual Display Secure KVM Switch (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions
Frequency
50 Hz, 60 Hz
DisplayPort
Yes
Number of Local Users Supported
1
Mount Type
Desktop
Number of Computers Supported
8
Item
KVM Switchbox
Max. Resolution
3840 x 2160
Input Voltage Range
100-240V
USB
Yes
Number of USB Ports
10
Number of DisplayPorts
18
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.