Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT USB DP DUAL DISPLAY PP4.0 SECURE KVM W/ CAC SUPPORT

  • Mfr # CS1148DP4C

  • Zoro # G021703987


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

Package Contents
CS1148DP4C 8-Port USB DisplayPort Dual Display Secure KVM Switch with CAC, 1 x Power Cord, 1 x User Instructions
Input Voltage Range
100-240V
Height
2.6 in
Number of Computers Supported
8
Number of DisplayPorts
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1148DP4C
Zoro #
G021703987
UPC #
805112085637
Country of Origin
China

Dimensions

Height
2.6 in
Width
8.1 in
Depth
17 in

Details

Package Contents
CS1148DP4C 8-Port USB DisplayPort Dual Display Secure KVM Switch with CAC, 1 x Power Cord, 1 x User Instructions
Item
KVM Switchbox
Input Voltage Range
100-240V
Number of Computers Supported
8
Number of DisplayPorts
18
Number of USB Ports
19
Max. Resolution
3840 x 2160
Number of Local Users Supported
1
Frequency
60 Hz, 50 Hz
Mount Type
Desktop
DisplayPort
Yes
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.