Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT USB DP SINGLE DISPLAY PP4.0 SECURE KVM

  • Mfr # CS1188DP4

  • Zoro # G216424406


product price: $1,509.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Number of USB Ports
10
Max. Resolution
3840 x 2160
Package Contents
8-Port USB DisplayPort Secure KVM Switch (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions
Width
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1188DP4
Zoro #
G216424406
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.1 in
Depth
17 in
Height
2.6 in

Details

USB
Yes
Number of USB Ports
10
Max. Resolution
3840 x 2160
Package Contents
8-Port USB DisplayPort Secure KVM Switch (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions
Number of Local Users Supported
1
Mount Type
Desktop
Frequency
60 Hz, 50 Hz
Number of DisplayPorts
9
Number of Computers Supported
8
DisplayPort
Yes
Input Voltage Range
100-240V
Item
KVM Switchbox

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.