
8-PORT USB DVI DUAL DISPLAY PP4.0 SECURE KVM W/ CAC SUPPORT
Mfr # CS1148D4C
Zoro # G616424334
product price: $1,739.99
/ea
Free Shipping & Returns
Key Features
Number of USB Ports
19
Frequency
60 Hz, 50 Hz
Number of Local Users Supported
1
Input Voltage Range
100-240V
Mount Type
Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS1148D4C
Zoro #
G616424334
UPC #
672792000000
Country of Origin
Taiwan, Province of China
Dimensions
Depth
17 in
Height
2.6 in
Width
8.1 in
Details
Number of USB Ports
19
Frequency
60 Hz, 50 Hz
Number of Local Users Supported
1
Input Voltage Range
100-240V
Mount Type
Desktop
USB
Yes
Item
KVM Switchbox
Package Contents
8-Port USB DVI Dual Display Secure KVM Switch with CAC (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions
Number of DVI Ports
18
Number of Computers Supported
8
DVI
Yes
Max. Resolution
3840 x 2160
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.