Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT USB DVI DUAL LINK KVM

  • Mfr # CS1788

  • Zoro # G616424440


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Depth
17.2 in
Graphic Mode
WQXGA
Height
1.7 in
Number of USB Ports
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1788
Zoro #
G616424440
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
17.2 in
Height
1.7 in
Width
6.3 in

Details

USB
Yes
Graphic Mode
WQXGA
Number of USB Ports
12
Item
KVM Switchbox
Number of DVI Ports
9
Number of Computers Supported
8
Headphone
Yes
Max. Resolution
2560 x 1600
Platform Supported
PC, Sun, Mac
Microphone
Yes
Power Consumption
6.47 W
DVI
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.