Zoro Homepage

8-PORT USB DVI SINGLE DISPLAY PP4.0 SECURE KVM W/ CAC SUPPORT

  • Mfr # CS1188D4C

  • Zoro # G616424389


product price: $1,839.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
8
USB
Yes
Number of DVI Ports
9
Depth
17 in
Input Voltage Range
100-240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1188D4C
Zoro #
G616424389
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
17 in
Width
8.1 in
Height
2.6 in

Details

Number of Computers Supported
8
USB
Yes
Number of DVI Ports
9
Input Voltage Range
100-240V
Max. Resolution
3840 x 2160
Frequency
50 Hz, 60 Hz
Mount Type
Desktop
Number of USB Ports
19
Item
KVM Switchbox
DVI
Yes
Number of Local Users Supported
1
Package Contents
8-Port USB DVI Secure KVM Switch with CAC (PSD PP v4.0 Compliant), 1 x Power Cord, 1 x User Instructions

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.