Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT USB3.0 4K DISPLAYPORT KVM

  • Mfr # CS19208

  • Zoro # G616424402


product price: $1,459.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Package Contents
CS19208 8-Port USB 3.0 4K DisplayPort KVM Switch with Rack Mounting Kit, 2 x DisplayPort 1.4 Cables, 2 x USB 3.0 Cables, 2 x Audio Cables, 1 x Firmware Upgrade Cable, 1 x Foot Pad Set (4 pcs), 1 x Power Adapter, 1 x User Instructions
Number of HDMI Ports
1
Number of USB Ports
12
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS19208
Zoro #
G616424402
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Depth
17 in
Width
8.4 in

Details

Package Contents
CS19208 8-Port USB 3.0 4K DisplayPort KVM Switch with Rack Mounting Kit, 2 x DisplayPort 1.4 Cables, 2 x USB 3.0 Cables, 2 x Audio Cables, 1 x Firmware Upgrade Cable, 1 x Foot Pad Set (4 pcs), 1 x Power Adapter, 1 x User Instructions
Number of HDMI Ports
1
Number of USB Ports
12
Number of Local Users Supported
1
Number of Computers Supported
8
HDMI
Yes
DisplayPort
Yes
Item
KVM Switchbox
Mount Type
Rack-mountable
Max. Resolution
4096 x 2160
Number of DisplayPorts
9
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.