
8-PORT USB3.0 4K HDMI KVM
Mfr # CS18208
Zoro # G916424454
product price: $1,272.99
/ea
Free Shipping & Returns
Key Features
Number of Local Users Supported
1
Mount Type
Rack-mountable, Desktop
Environmentally Friendly
Yes
Number of Computers Supported
8
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS18208
Zoro #
G916424454
UPC #
672792000000
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.4 in
Height
1.7 in
Depth
17 in
Details
Number of Local Users Supported
1
Mount Type
Rack-mountable, Desktop
Environmentally Friendly
Yes
Number of Computers Supported
8
USB
Yes
HDMI
Yes
Item
KVM Switchbox
Max. Resolution
4096 x 2160
Package Contents
CS18216 16-Port USB 3.0 4K HDMI KVM Switch with Rack Mounting Kit, 2 x HDMI Cables, 2 x USB 3.0 Cables, 2 x Audio Cables, 1 x Firmware Upgrade Cable, 1 x Foot Pad Set (4 pcs), 1 x Power Adapter, 1 x User Instructions
Number of USB Ports
12
Number of HDMI Ports
9
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.