Zoro Homepage

8-port USB/PS2 Combo KVM Switch

  • Mfr # CS1308

  • Zoro # G416424275


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Rack-mountable
Rack Height
1U
Package Contents
CS1308 KVM Switch, 1 x Console Cable, 1 x Firmware Upgrade Cable, 1 x Grounding Wire, 1 x Foot Pad Set (4 Pads), 1 x Power Adapter (AC Models), 1 x User Manual, 1 x Quick Start Guide
Height
1.7 in
Number of Computers Supported
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1308
Zoro #
G416424275
UPC #
672792000000
Country of Origin
China

Dimensions

Rack Height
1U
Height
1.7 in
Width
6.3 in
Depth
17 in

Details

Mount Type
Rack-mountable
Package Contents
CS1308 KVM Switch, 1 x Console Cable, 1 x Firmware Upgrade Cable, 1 x Grounding Wire, 1 x Foot Pad Set (4 Pads), 1 x Power Adapter (AC Models), 1 x User Manual, 1 x Quick Start Guide
Number of Computers Supported
8
Daisy Chain Supported
Yes
Graphic Mode
QXGA
Item
KVM Switchbox
Input Voltage
5.3 V DC
Environmentally Friendly
Yes
Max. Resolution
2048 x 1536

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.