
8 Remote & 1 Local user shared, 32 Port Cat5 FHD IP KVM with Virtual Media and Dual Power
Mfr # KN8032VB
Zoro # G716424463
product price:Â $11,879.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
1920 x 1200
USB
Yes
Height
1.7 in
Number of HDMI Ports
1
VGA
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN8032VB
Zoro #
G716424463
UPC #
672792000000
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.7 in
Width
16.2 in
Depth
17.1 in
Details
Max. Resolution
1920 x 1200
USB
Yes
Number of HDMI Ports
1
VGA
Yes
Device Type
Desktop KVM
Number of Computers Supported
32
Item
KVM Switchbox
Number of VGA Ports
1
Frequency
60 GHz
Mount Type
Desktop
Package Contents
1-Local/8-Remote Shared Access 32-Port Multi-Interface Cat 5 KVM over IP Switch, 2 x power cords, 2 x SA0142 serial adapters, 1 x mounting kit, 2 x Lok-U-Plugs, 1 x Lok-U-Plug installation tool, 1 x foot pad set (4 pcs.), 1 x user instructions
Number of Network (RJ-45) Ports
36
Number of USB Ports
6
Graphic Mode
WUXGA
Network (RJ-45)
Yes
Number of Local Users Supported
2
HDMI
Yes
Input Voltage Range
100-240 VAC
Description
8 Remote & 1 Local user shared, 32 Port Cat5 FHD IP KVM with Virtual Media and Dual Power Supply - FIPS 140-2 TAA Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.