8PORT 17WIDE SCREEN LCD KVM DVI/ FULL HD 1080P

  • Mfr # CL6708MW

  • Zoro # G421709947


product price: $2,563.99
/ea
Free Shipping & Returns

Key Features

Keyboard
Yes
Package Contents
CL6708MW Single Rail 8-Port DVI FHD LCD KVM Switch with Standard Rack Mount Kit, 2 x KVM Cable (DVI-D, USB, Audio; 1.8m/6ft), 1 x Power Cord, 1 x Firmware Upgrade Cable, 1 x User Instructions
Screen Mode
Full HD
Rack Height
1U
Screen Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL6708MW
Zoro #
G421709947
UPC #
805736065336
Country of Origin
China

Dimensions

Rack Height
1U
Depth
27.1 in
Screen Size
17.3 in
Height
1.7 in
Width
18.9 in

Details

Keyboard
Yes
Package Contents
CL6708MW Single Rail 8-Port DVI FHD LCD KVM Switch with Standard Rack Mount Kit, 2 x KVM Cable (DVI-D, USB, Audio; 1.8m/6ft), 1 x Power Cord, 1 x Firmware Upgrade Cable, 1 x User Instructions
Screen Mode
Full HD
Screen Resolution
1920 x 1080
Number of USB Ports
11
Power Consumption
29.26 W
KVM Switch
Yes
USB
Yes
Number of Computers Supported
8
Input Voltage
120 V AC, 230 V AC
Number of DVI Ports
9
Display Screen Type
LED
Platform Supported
Linux, Sun, PC
Pointing Device Type
TouchPad
Environmentally Friendly
Yes
DVI
Yes
Product Material
Plastic, Metal
Input Voltage Range
100V AC to 240V AC
Item
LCD Rack Console

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.