Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8PORT 19 LCD INTEGRATED PS2 COMBO KVM

  • Mfr # CL1308N

  • Zoro # G914936409


product price: $1,649.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
8
Display Screen Type
LCD
Device Type
LCD Rack Console
USB
Yes
Package Contents
CL1308 LCD KVM Switch with Rack Mount Kit, 2 x Custom KVM Cable (VGA, USB; 1.8m/6ft), 1 x Firmware Upgrade Cable, 1 x Power Cord, 1 x User Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1308N
Zoro #
G914936409
UPC #
672792402555
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
19 in

Details

Item
LCD Rack Console
Number of Computers Supported
8
Display Screen Type
LCD
Device Type
LCD Rack Console
USB
Yes
Package Contents
CL1308 LCD KVM Switch with Rack Mount Kit, 2 x Custom KVM Cable (VGA, USB; 1.8m/6ft), 1 x Firmware Upgrade Cable, 1 x Power Cord, 1 x User Instructions
PS/2 Port
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.