Zoro Homepage

Aten Corp VS481B 4-Port HDMI Switch

  • Mfr # ATEN-VS481B

  • Zoro # G703762325


product price: $235.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATEN-VS481B
Zoro #
G703762325
UPC #
672792005732
Country of Origin
China

Description

Features
  • Allows up to four HDMI A/V sources to be connected to one HDMI display
  • Quick and easy switching between HDMI sources via front panel pushbuttons, RS-232 or IR Remote control
  • Supports 340 MHz bandwidth for ultrahigh 4k x 2k video
  • HDMI (3D, Deep Color, 4k x 2k); HDCP compatible
  • Auto switching modes for auto port selection
  • Long distance transmission - up to 15 m (24 AWG)
  • Consumer Electronics Control (CEC) support
  • Supports Dolby True HD and DTS HD Master Audio
  • Built-in bi-directional RS-232 serial remote port for high-end system control
  • Instant switching between HDMI input sources
  • Supports IR extension using a IR extension cable *
  • LED indication of video source devices
Specification
  • Video Input Interface - 4 x HDMI Type A Female (Black)
  • Video Output Interface - 1 x HDMI Type A Female (Black)
  • Max. Data Rate - 9 Gbps (3 Gbps Per Lane)
  • Max. Pixel Clock - 300 MHz
  • Audio Input - 4 x HDMI Type A Female (Black)
  • Audio Output - 1 x HDMI Type A Female (Black)
  • Power Connectors - Connector: 1 x DC Jack, Consumption - 5 VDC, 5W
  • Power Consumption - 5 VDC, 5W
  • Housing - Metal
  • Dimensions - 20.00 x 8.25 x 2.50 cm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.