Zoro Homepage

ENVIRONMENT CONTROL SYSTEM FULL SIZE UNIT - VER 2

  • Mfr # VK2100A

  • Zoro # G216440758


product price: $1,807.99
/ea
Free Shipping & Returns

Key Features

Depth
17.02 in
Height
1.73 in
Product Material
Metal
Width
6.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK2100A
Zoro #
G216440758
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
17.02 in
Height
1.73 in
Width
6.43 in

Details

Product Material
Metal
Item
Automation Controller

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.