Shop ATEN
See all product information
Create Account
ESSENTIALS 2 X 2 USB 3.2 GEN1SHARING SWITCH
- Mfr # US4322
- Zoro # G823564106
product price:Â
$
30.25
/ea
Key Features
Height
0.6 in
Width
2.2 in
Length
2.4 in
Speed
640 Mbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US4322
- Zoro #
- G823564106
- UPC #
- 672792017797
- Country of Origin
- China
- Item
- USB Switch
- Speed
- 640 Mbps
Dimensions
- Height
- 0.6 in
- Width
- 2.2 in
- Length
- 2.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.