Zoro Homepage
This item is Discontinued.
Aten HDMI HDBASET VE814A TRANSMITTER UNIT 4K 330FT VE814AT

HDMI HDBASET VE814A TRANSMITTER UNIT 4K 330FT (Discontinued)

  • Mfr # VE814AT
  • Zoro # G314914090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE814AT
Zoro #
G314914090
UPC #
672792007989
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Depth
5.35 in
Transmitter Height
1.14 in
Transmitter Width
3.98 in

Details

Graphics Modes
4K
Series
VanCryst
Maximum Video Resolution
4096 x 2160
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Number of HDMI Inputs
1
Connectivity Technology
Wired
Mount Type
Rack Mount
Item
Video Extender Transmitter
Maximum Operating Distance
492.13 ft
Green Environmental Attribute
Environmentally Friendly
Number of Input Devices Supported
1
Twisted Pair Cable Standard
Category 6a
Number of HDMI Outputs
1
HDMI Out
Yes
Serial Port
Yes
Number of Network (RJ-45) Ports
1
HDMI In
Yes
Includes
HDMI HDBaseT Transmitter with Dual Output (4K@100m) (HDBaseT Class A), (1) RS-232 Terminal Block, (1) Power Adapter, (1) User Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.