
HDMI KVM OVER IP RECEIVER
Mfr # KE8900SR
Zoro # G116451014
product price: $986.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
HDMI
Yes
Number of Network (RJ-45) Ports
1
Number of Computers Supported
1
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KE8900SR
Zoro #
G116451014
UPC #
672792000000
Country of Origin
Taiwan, Province of China
Dimensions
Receiver Width
7.17 in
Receiver Depth
4.63 in
Rack Height
1U
Receiver Height
1.13 in
Details
Environmentally Friendly
Yes
HDMI
Yes
Number of Network (RJ-45) Ports
1
Number of Computers Supported
1
USB
Yes
Connectivity Technology
Wired
Number of HDMI Ports
1
Mount Type
Rack-mountable, Wall Mountable
Package Contents
Slim HDMI Single Display KVM over IP Receiver, 1 x Power Adapter, 1 x Mounting Kit, 1 x HDMI Lockpro, 1 x User Instructions
Max. Resolution
1920 x 1200
Item
KVM Extender
Network (RJ-45)
Yes
Number of USB Ports
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.