Zoro Homepage

HDMI TO VGA CONVERTER

  • Mfr # VC810

  • Zoro # G815665392


product price: $24.69
/ea

Key Features

Length
1.8 in
Adapter Type
HDMI/VGA
Connection B
1 x 15-pin HD-15 VGA Female
Width
0.9 in
Connection A
1 x HDMI (Type A) Digital Audio/Video Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC810
Zoro #
G815665392
UPC #
672792005411
Country of Origin
China

Dimensions

Length
1.8 in
Width
0.9 in
Height
0.6 in

Details

Adapter Type
HDMI/VGA
Item
Video Adapter
Connection B
1 x 15-pin HD-15 VGA Female
Connection A
1 x HDMI (Type A) Digital Audio/Video Male
Color
White
Maximum Resolution Supported
1920 x 1200
Environmentally Friendly
Yes
Material
Plastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.