Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI USB VM KVM Adapter w/ Card Reader

  • Mfr # KA7168

  • Zoro # G116424506


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
1 x HDMI Digital Audio/Video - Male, 1 x USB Type A - Male
Connector on Second End Details
1 x RJ-45 Network - Female
Environmentally Friendly
Yes
Color
Black
Device Supported
Audio/Video Device, Card Reader, KVM Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA7168
Zoro #
G116424506
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Details

Connector on First End Details
1 x HDMI Digital Audio/Video - Male, 1 x USB Type A - Male
Connector on Second End Details
1 x RJ-45 Network - Female
Environmentally Friendly
Yes
Color
Black
Item
KVM Cable
Device Supported
Audio/Video Device, Card Reader, KVM Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.