Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVM CONSOLE - TFT ACTIVE MATRIX - 17 INCH - 1280 X 1024 - 1U

  • Mfr # CL1000M

  • Zoro # G814882981


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Screen Mode
SXGA
KVM Switch
Yes
Screen Size
17 in
Height
1.8 in
Number of Computers Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1000M
Zoro #
G814882981
UPC #
672792112287
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
17 in
Height
1.8 in
Depth
18.9 in
Width
23.6 in

Details

Screen Mode
SXGA
KVM Switch
Yes
Number of Computers Supported
1
Display Screen Type
LCD
Item
LCD Rack Console
Pointing Device Type
TouchPad
Device Type
LCD Rack Console
Screen Resolution
1280 x 1024

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.