Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVMP /AUDIO, CABLES

  • Mfr # CS1642A

  • Zoro # G121707465


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2560 x 1600
Width
3 in
Height
1.8 in
Microphone
Yes
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1642A
Zoro #
G121707465
UPC #
65030855211
Country of Origin
China

Dimensions

Width
3 in
Height
1.8 in
Depth
10.3 in

Details

Item
KVM Switchbox
Max. Resolution
2560 x 1600
Microphone
Yes
Number of Local Users Supported
1
Minimum Scan Interval
1 Second
Input Voltage
5 V DC
Number of Computers Supported
2
DVI
Yes
USB
Yes
Number of DVI Ports
6
Platform Supported
Mac, Linux, Sun, PC
Graphic Mode
WQXGA
Network (RJ-45)
Yes
Power Consumption
10.60 W
Environmentally Friendly
Yes
Number of USB Ports
6
Package Contents
2-Port USB DVI Dual View KVMP Switch, 4 x Custom DVI Dual Link Cable Sets, 1 x Power Adapter, 1 x User Instructions
Number of Network (RJ-45) Ports
1
Headphone
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.