Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MicLIVE 6-channel AI Audio Mixer

  • Mfr # UC8000

  • Zoro # G316433292


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Product Material
Plastic
Length
5.1 in
Height
2.5 in
Number of Effects
8
Width
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC8000
Zoro #
G316433292
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.1 in
Height
2.5 in
Width
7.1 in

Details

Product Material
Plastic
Number of Effects
8
Item
Audio Mixer
USB
Yes
Number of Channels
6
Maximum Frequency Response
20 kHz
Device Supported
iPad
Minimum Frequency Response
20 Hz
Headphone
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.