
Mini USB DVI HDBaseT KVM Extender
Mfr # CE611
Zoro # G716424388
product price: $829.99
/ea
Free Shipping & Returns
Key Features
Receiver Depth
3.42 in
Number of DVI Ports
2
Number of Remote Users Supported
1
Receiver Height
0.98 in
DVI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE611
Zoro #
G716424388
UPC #
672792000000
Country of Origin
Unknown
Dimensions
Receiver Depth
3.42 in
Receiver Height
0.98 in
Transmitter Height
0.98 in
Transmitter Depth
3.42 in
Receiver Width
5.04 in
Transmitter Width
5.04 in
Details
Item
KVM Extender
Number of DVI Ports
2
Number of Remote Users Supported
1
DVI
Yes
Number of Local Users Supported
1
Number of Network (RJ-45) Ports
2
Number of USB Ports
3
Max. Resolution
1920 x 1200
Connectivity Technology
Wired
Network (RJ-45)
Yes
Maximum Operating Distance
328.08 ft
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.