
REMOTE PORT SELECTOR (STANDARD RS232 KVM SWITCHING)
Mfr # 2XRT-0021G
Zoro # G421707646
product price: $89.39
/ea
Free Shipping & Returns
Key Features
Length
3 in
Compatible With
ATEN Technology Desktop KVM Switches: CS1922ATC , CS1924ATC , CS1942ATC
Features
LED Indicator
Input Voltage
5 V DC
Product Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2XRT-0021G
Zoro #
G421707646
UPC #
821456574040
Country of Origin
China
Dimensions
Length
3 in
Cable Length
5.91 ft
Height
1.4 in
Width
4.4 in
Details
Compatible With
ATEN Technology Desktop KVM Switches: CS1922ATC , CS1924ATC , CS1942ATC
Features
LED Indicator
Input Voltage
5 V DC
Product Material
Plastic
Connector Type
RJ-11
Maximum Storage Temperature
140°F
Humidity (Non-condensing)
0% to 80%
Minimum Storage Temperature
-4°F
Item
KVM Remote Port Selector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.