Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE PORT VGA KVM OVER IP SLIM VERSION

  • Mfr # CN9000

  • Zoro # G816424431


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Number of Remote Users Supported
1
Number of USB Ports
3
Number of Network (RJ-45) Ports
2
Max. Resolution
1920 x 1200
Width
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN9000
Zoro #
G816424431
UPC #
672792000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.3 in
Height
1.1 in
Depth
6.1 in

Details

Number of Remote Users Supported
1
Number of USB Ports
3
Number of Network (RJ-45) Ports
2
Max. Resolution
1920 x 1200
Item
KVM Switchbox
Network (RJ-45)
Yes
Mount Type
Desktop
Number of Local Users Supported
1
Number of Computers Supported
1
Number of VGA Ports
2
USB
Yes
Package Contents
1-Local/Remote Share Access Single Port VGA KVM over IP Switch , 1 x KVM Cable (VGA, USB), 1 x USB Cable (USB-A to Mini-USB), 1 x Power Adapter, 1 x Mounting Kit, 1 x Footpad Set, 1 x User Instructions
VGA
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.