Zoro Homepage

THE 8-PORT USB HDMI KVM SWITCH IS A MULTI-PURPOSE APPLIANCE THAT CONSOLID

  • Mfr # CS1798

  • Zoro # G914883055


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
8
Environmentally Friendly
Yes
Headphone
Yes
Mount Type
Rack-mountable
Depth
43.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1798
Zoro #
G914883055
UPC #
672792005565
Country of Origin
Taiwan, Province of China

Dimensions

Depth
43.7 in
Width
25.7 in
Height
4.4 in

Details

Number of Computers Supported
8
Environmentally Friendly
Yes
Headphone
Yes
Mount Type
Rack-mountable
Max. Resolution
1920 x 1200
Item
KM Switchbox
Number of USB Ports
12
Number of Local Users Supported
1
USB
Yes
Input Voltage
5 V DC
Microphone
Yes
Package Contents
8-Port USB HDMI KVM Switch, Rack Mounting Kit, 2 x Custom USB HDMI KVM Cable Sets (2L7D02UH), 1 x Firmware Upgrade Cable, 1 x Power Adapter, 1 x Foot Pad Set (4 pcs), 1 x Quick Start Guide
HDMI
Yes
Platform Supported
Linux, Mac, Sun, PC
Minimum Scan Interval
1 Second
Number of HDMI Ports
9
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Graphic Mode
WUXGA

Description

THE CS1798 8-PORT USB HDMI KVM SWITCH IS A MULTI-PURPOSE APPLIANCE THAT CONSOLID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.