THE IS A TWO PORT KVMP SWITCH COMBINED WITH A TWO-PORT USB 2.0 HUB. AS A

  • Mfr # CS1732B

  • Zoro # G121706062


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Width
9.5 in
USB
Yes
Depth
7 in
Number of Computers Supported
2
Input Voltage
5 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1732B
Zoro #
G121706062
UPC #
757120404354
Country of Origin
China

Dimensions

Width
9.5 in
Depth
7 in
Height
2.3 in

Details

USB
Yes
Number of Computers Supported
2
Input Voltage
5 V DC
Item
KVM Switchbox
Graphic Mode
QXGA
Package Contents
CS1732B 2-Port USB KVMP Switch, 2 x Custom USB KVM Cables, USB-to-PS/2 keyboard and Mouse Converter, Firmware Upgrade Cable, Power Adapter, User Manual, Quick Start Guide, 2 x OSD/Hotkey Sticker
Max. Resolution
2048 x 1536
Environmentally Friendly
Yes
Number of USB Ports
4

Description

KVM SWITCH, IT ALLOW USERS TO ACCESS TWO COMPUTERS FROM A SINGLE KEYBOARD, MONI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.